
Stow N' Go 125 Gas Grill
Mfr # 58140
Zoro # G815695337
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12.75 in
Overall Length
24 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58140
Zoro #
G815695337
UPC #
14717581400
Country of Origin
Thailand
Dimensions
Overall Depth
12.75 in
Overall Length
24 in
Details
Color
Silver
Material
Steel
Description
The Kuuma Stow N' Go 125 premium stainless steel grill is a compact grill that offers quality construction and convenient portability. Its compact size is perfect for when space is at a premium. Stow N' Go grills can be easily transported and can also be mounted to any Kuuma rail, rod, or pedestal mount. The grill's dimensions are 19.75 x 11.25 x 11 with a cooking surface 125 square inches and a heat output of 9000 BTU/hr. Designed for high pressure propane - disposable or larger refillable tanks. Included regulator has 1 - 20 throwaway cylinder threads. Constructed of 300 series marine grade stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.