Shop NATURE SPRING
See all product information
Create Account
Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor
- Mfr # 732778QEV
- Zoro # G101715589
product price:Â
$
40.15
/ea
Key Features
Length
8
Weight
30.87
Width
1
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732778QEV
- Zoro #
- G101715589
- UPC #
- 194189539830
- Country of Origin
- United States
- Weight
- 30.87
Dimensions
- Length
- 8
- Width
- 1
- Height
- 0.5
Description
The Fatwood Fire Starter Sticks from Nature Spring help you light campfires, outdoor boilers, wood stoves, fireplaces, bon fires and charcoal grills with just a couple of pieces of the kindling. Fatwood is harvested from dead fallen trees that are loaded with organic resins that ignite instantly. This 25-pound box of fire starter wood has an indefinite shelf life and will light even after getting wet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.