Tongue Jack Stand Plastic
Mfr # 44635
Zoro # G915891981
product price: $21.49
/eaKey Features
Depth
7.63 in
Length
8.25 in
Material
Plastic
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44635
Zoro #
G915891981
UPC #
14717446358
Country of Origin
United States
Dimensions
Depth
7.63 in
Length
8.25 in
Details
Material
Plastic
Color
Yellow
Description
The Camco Jack Stand is a heavy duty, durable way to stabilize your tongue without the need for heavy cinderblocks or wood. The sturdy base has a weight capacity of 5,000 pounds, but is lightweight and easy to store. The recessed dock supports the weight of the tongue, preventing it from slipping and evenly distributing the weight, helping it to not sink into soft ground. Camco's Jack Stand is made of UV stabilized resin for many years of use. The Jack Stand is not designed for use with a wheel-equipped tongue jack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.