Shop MYTEE PRODUCTS
See all product information
Create Account
18in x 18in x 2in Heavy Duty Outrigger Pad for RV with Recessed Radius Black, 2PK
- Mfr # ORP-181820-RRx2
- Zoro # G116521502
product price:Â
$
195.69
/pk of 2, $97.85/ea
Free Shipping & Returns
Key Features
Color
Black
Material
UHMWPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORP-181820-RRx2
- Zoro #
- G116521502
- UPC #
- 840223639478
- Country of Origin
- India
- Color
- Black
- Material
- UHMWPE
Description
Pack Size: 2 Pack Heres an Outrigger Pads safety tool for your vehicles. This efficient tool stabilizes and provides balance to outriggers, down jacks, or stabilizers on various surfaces. There are chances that your vehicle might lose balance, collapse, or shift because of certain ground. Prevent accidents and ensure safe crane operation with our outrigger pads. It will act as a protective barrier between your vehicle outriggers and the ground. Learn more about it below:- Dimensions: We have designed our outrigger pads of the following size and thickness: 18 in x 18 in and 2 in, respectively. Meanwhile, the recessed depth and diameter are 3/16 inch and 12-3/16 inch, respectively. The black square-shaped outrigger pads will provide a solid base for the vehicles foot and ensure a snug fit while maintaining stability and a safe working environment. Unbreakable Strength: The crane pads are engineered from Ultra-high molecular weight polyethylene UHMWPE compound material. It ensures strength, stiffness, and reliability during rigging and lifting. Utilize it between your vehicle and the ground, perfect for outdoor use. Also, it has a good tolerance level against acids and alkalis. Even Weight Distribution: Our outrigger pads offer compatibility with different/soft grounds and surfaces, eliminating the risk of vehicle disbalancing. It will evenly distribute the weight of the crane feet/outrigger, giving subtle stability and support to stand firmly. Also, dont worry about slipping as our outrigger crane pad has anti-slip quality, prioritizing safety and environment friendliness. Ergonomic: A single person can easily carry our outrigger pad. It offers the utmost comfort as we have utilized nylon rope and PVC hose heavy-duty handles. The design is user-friendly, thus, making it your next comfort choice. High Performance: outrigger mat has a maximum allowable load rating of 200 PSI, which ensures good impact intensity and breaking elongation. Meanwhile, the compression strength, like the 45-degree load limit and vertical load limit is as follows: 35,000 lbs and 60,000 lbs, respectively. Do not cross the suggested limit to avoid breaking and accidents. Compatibility: It offers compatibility with different types of vehicle feet, outriggers, and stabilizers. It supports configuration with both square and round shape outriggers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.