Shop CAMCO USA
Create Account
Water Heater Element, 240 V, 4500 W, 1-3/8 in Connection
- Mfr # 02723
- Zoro # G225003104
product price:Â
$
37.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02723
- Zoro #
- G225003104
- UPC #
- 14717027236
- Country of Origin
- China
Description
Camco USA's 4500 W 240 V screw-in type low watt density water heater elements are better suited for areas with problem water. Most LWD elements are a fold-back style and provide no loss of efficiency yet reduce lime deposit buildup. This screw-in element has 1-3/8 in thread and is made for state Industries manufactured Duron tank water heaters. Also used in sears Duron tank water heaters. Each element includes two gaskets. The replacement element must be the same voltage and wattage as the element being replaced. Never exceed the nameplate rating on the water heater.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.