Shop LOCHINVAR
See all product information
Create Account
Water Heater Element, 480V AC
- Mfr # 100233454
- Zoro # G123389867
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
1,500 W
Operating Voltage
480V AC
Overall Length
26 in
Product Type
Water Heater Element
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100233454
- Zoro #
- G123389867
- UPC #
- -
- Country of Origin
- United States
- Power Consumption
- 1,500 W
- Operating Voltage
- 480V AC
- Item
- Water Heater Element
- Product Type
- Water Heater Element
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Length
- 26 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
Water Heater Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage 480V AC, Power Consumption 1,500 W, Compatible Heater Grainger Part Number Not Applicable, Overall Length 26 in, Sheath Material Not Applicable, Standards Not Applicable, Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.