Zoro Homepage

Vacuum Breaker Assembly

  • Mfr # 40395

  • Zoro # G115695372


product price: $19.35
/ea

Key Features

Body Material
Plastic
Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40395
Zoro #
G115695372
UPC #
14717403955
Country of Origin
China

Dimensions

Length (In.)
6.5 in

Details

Body Material
Plastic

Description

Camco's Vacuum Breaker Assembly provides protection against pollutants or contaminates from entering the potable water supply due to backsiphonage. Made out of a strong, durable thermoplastic polymer, it has 1/2 NPT male threads on both the inlet and outlet. Has a maximum pressure of 125 PSI and is listed to ASSE 1001 and IAPMO TS8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.