This item is Discontinued.

Camden Isle Camden Isle 86345 in. indes Upholstered Platform Bed; White; King Size - 85.4 x 79 x 34.8 in. 86345

Camden Isle 86345 in. indes Upholstered Platform Bed; White; King Size - 85.4 x 79 x 34.8 in. (Discontinued)

  • Mfr # 86345
  • Zoro # G303759633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86345
Zoro #
G303759633
UPC #
647732863451
Country of Origin
China

Description

The Hindes Upholstered Platform Bed is the ultimate combination in comfort and style. With a clean & modern look, the Hindes Bed is a sleek and sophisticated addition to any bedroom. The upholstered headboard, accented by the low profile footboard-style frame, provides an elegant chic to the design. With this platform bed, no box spring is needed though can be used based on your mattress height preference.

Features
  • A complete slat system extends the life of your mattress
  • Don't be fooled by other beds with 4 or 5 slats and expect the mattress not to sag
  • The 14 euro slats are properly spaced to provide full coverage and maximum support
  • Takes any standard mattress
  • No box spring needed
  • Upholstered bed
Specifications
  • Color: White
  • Size: King
  • Material: Vinyl
  • Dimension: 85.4" L x 79" W x 34.8" H
  • Weight: 88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.