This item is Discontinued.

Camden Isle Camden Isle 86962 46 in. Hindes Upholstered Platform Bed; Beige; King 86962

Camden Isle 86962 46 in. Hindes Upholstered Platform Bed; Beige; King (Discontinued)

  • Mfr # 86962
  • Zoro # G003679958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86962
Zoro #
G003679958
UPC #
647732869620
Country of Origin
China

Description

The Hindes Upholstered Platform Bed is the ultimate combination in comfort and style. With a clean & modern look, the Hindes Bed is a sleek and sophisticated addition to any bedroom. The upholstered headboard, accented by the low profile footboard-style frame, provides an elegant chic to the design. With this platform bed, no box spring is needed though can be used based on your mattress height preference. A complete slat system extends the life of your mattress. Don't be fooled by other beds with 4 or 5 slats and expect the mattress not to sag. The 14 euro slats are properly spaced to provide full coverage and maximum support. Takes any standard mattress.

Features
  • No box spring needed
  • Upholstered bed
Specifications
  • Color: Beige
  • Collection: Hindes
  • Bed Size: King
  • Size: 46 in.
  • Weight: 88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.