SureWave CM-331 Series Touchless Switch, 1in to 28in Range, 1 Relay, Round 6in Stainless Steel Hand

  • Mfr # CM-331/42R-SGLR

  • Zoro # G616556172


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24V AC/DC
Series
CM-331
Material
VARIES
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-331/42R-SGLR
Zoro #
G616556172
UPC #
197163373529
Country of Origin
Japan

Details

Item
Touchless Actuators
Input Voltage
12/24V AC/DC
Series
CM-331
Material
VARIES
Finish
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.