Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62443
Zoro #
G4139908
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
6 3/4 in
Shank Size
1/4"
Head Length
3/4 in
Details
Cutting Edge Type
Rounded Tree
Shape
SF-3L6
Item
Carbide Burr
Max. RPM
30000
Description
Carbide Burr, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.