This item is Discontinued.

Camelbak Hydrobak Light 50 oz Hydration Pack Aluminum/Black 2405002000

Hydrobak Light 50 oz Hydration Pack Aluminum/Black (Discontinued)

  • Mfr # 2405002000
  • Zoro # G209616306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2405002000
Zoro #
G209616306
UPC #
886798029252
Country of Origin
Philippines

Details

Capacity
50 oz
Color
Aluminum/Black
Material
Durable and lightweight synthetic materials
Weight
6 oz
Torso Fit Range
15-21 in.

Description

Hydrobak Light 50 oz Hydration Pack Aluminum/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.