Podium 21oz, Navy Blue
Mfr # 1876405062
Zoro # G615705526
product price: $11.95
/eaKey Features
Lid Color
Blue
Bottle Text
CamelBak Podium
Capacity - Maximum
21 oz
Cap Material
Polyethylene, Silicone
Body Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1876405062
Zoro #
G615705526
UPC #
886798045559
Country of Origin
China
Dimensions
Overall Height
8 1/4 in
Overall Diameter
3 in
Details
Lid Color
Blue
Bottle Text
CamelBak Podium
Item
Bottle
Capacity - Maximum
21 oz
Cap Material
Polyethylene, Silicone
Body Color
Blue
Product Type
Bottle
Insulation
Not Insulated
Features
BPA-Free Status
BPA-Free
Body Material
Polypropylene
Includes Spout
Spout Included
Includes Straw
Straw Not Included
Finish
Unfinished
Lid Type
Push
Description
Squeeze Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.