Podium 21oz, Smoke
Mfr # 1876001062
Zoro # G915705516
product price: $11.95
/eaKey Features
Lid Color
Black
Product Type
Bottle
Bottle Text
CamelBak Podium
Cap Material
Polyethylene, Silicone
Body Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1876001062
Zoro #
G915705516
UPC #
886798015156
Country of Origin
China
Dimensions
Overall Height
8 1/4 in
Overall Diameter
3 in
Details
Lid Color
Black
Product Type
Bottle
Bottle Text
CamelBak Podium
Cap Material
Polyethylene, Silicone
Body Color
Gray
Capacity - Maximum
21 oz
Features
Body Material
Polypropylene
Item
Bottle
BPA-Free Status
BPA-Free
Insulation
Not Insulated
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Finish
Unfinished
Lid Type
Push
Description
Squeeze Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.