Zoro Homepage

Podium 24oz, Smoke

  • Mfr # 1875002071

  • Zoro # G115705538


product price: $12.99
/ea

Key Features

Body Material
Polypropylene
Body Color
Gray
Features
BPA-Free Status
BPA-Free
Insulation
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875002071
Zoro #
G115705538
UPC #
886798014777
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Height
9 in

Details

Body Material
Polypropylene
Body Color
Gray
Features
BPA-Free Status
BPA-Free
Insulation
Not Insulated
Product Type
Bottle
Bottle Text
CamelBak Podium
Item
Bottle
Cap Material
Polyethylene, Silicone
Lid Color
Gray
Capacity - Maximum
24 oz
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Finish
Unfinished
Lid Type
Push

Description

Squeeze Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.