Podium Ice 21oz, Black
Mfr # 1872002062
Zoro # G615705540
product price: $31.89
/eaKey Features
Capacity - Maximum
21 oz
Bottle Text
CamelBak Insulated Podium Ice
Lid Color
Black
Body Material
Polypropylene
Product Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1872002062
Zoro #
G615705540
UPC #
886798033273
Country of Origin
China
Dimensions
Overall Diameter
3 in
Overall Height
10 1/2 in
Details
Capacity - Maximum
21 oz
Bottle Text
CamelBak Insulated Podium Ice
Lid Color
Black
Body Material
Polypropylene
Product Type
Bottle
Features
Double-Walled Vacuum Insulated, Easy to Clean, Leak Proof Lid
Item
Bottle
Body Color
Black
Insulation
Insulated
Includes Straw
Straw Not Included
Includes Spout
Spout Included
BPA-Free Status
BPA-Free
Cap Material
Polyethylene, Silicone
Lid Type
Push
Finish
Unfinished
Description
Insulated Steel, Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.