Zoro Homepage

Thrive Flip Straw VSS 40oz, Black

  • Mfr # 3089001012

  • Zoro # G015705539


product price: $35.29
/ea

Key Features

Bottle Text
CamelBak
Insulation
Insulated
Body Material
Stainless Steel
Body Color
Black
Product Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3089001012
Zoro #
G015705539
UPC #
886798053714
Country of Origin
China

Dimensions

Overall Height
13 1/4 in
Overall Diameter
3 1/2 in

Details

Bottle Text
CamelBak
Insulation
Insulated
Body Material
Stainless Steel
Body Color
Black
Product Type
Bottle
Item
Bottle
Capacity - Maximum
40 oz
Lid Color
Black
Features
Dishwasher Safe
Includes Straw
Straw Included
BPA-Free Status
Not BPA-Free
Includes Spout
Spout Included
Cap Material
Polypropylene, Silicone, TPV
Lid Type
Flip
Finish
Unfinished

Description

VSS, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.