Thrive Mug VSS 16oz, Black
Mfr # 2984001050
Zoro # G115705521
product price: $31.95
/eaKey Features
Lid Color
Clear
Body Color
Black
Insulation
Insulated
Overall Height
5 3/4 in
BPA-Free Status
Not BPA-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2984001050
Zoro #
G115705521
UPC #
886798047553
Country of Origin
China
Dimensions
Overall Height
5 3/4 in
Overall Diameter
5 7/16 in
Details
Item
Mug
Lid Color
Clear
Body Color
Black
Insulation
Insulated
BPA-Free Status
Not BPA-Free
Includes Straw
Straw Not Included
Cap Material
Polypropylene, Silicone
Capacity - Maximum
16 oz
Product Type
Mug
Bottle Text
CamelBak
Heat Retention - Maximum
5 hr
Includes Spout
Spout Not Included
Cold Retention - Maximum
10 hr
Body Material
Stainless Steel
Finish
Unfinished
Lid Type
Sip
Description
VSS, Drinkware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.