This item is Discontinued.

Camelbak Water Bottle, 32 oz, Plastic, Charcoal Body 886798030746

Water Bottle, 32 oz, Plastic, Charcoal Body (Discontinued)

  • Mfr # 886798030746
  • Zoro # G2144434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
886798030746
Zoro #
G2144434
UPC #
886798030746
Country of Origin
China

Dimensions

Overall Height
9 5/8 in
Overall Diameter
3 7/8 in

Details

Item
Water Bottle
Capacity
32 oz
Body Color
Gray
Material
Plastic
Lid Color
Black
Features
Color Match Tether, Durable, Easy to Carry, Easy to Clean, Leak Proof Lid, Lightweight, Odor-Resistant, Stain Resistant
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Lid Type
Magnetic
BPA-Free Status
BPA-Free
Body Material
Tritan(TM)
Capacity - Maximum
1 L
Product Type
Bottle

Description

Water Bottle, 32 oz Capacity, Gray, Plastic, Color Match Tether, Durable, Easy to Carry, Easy to Clean, Leak Proof Lid, Lightweight, Odor-Resistant, Stain Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.