
71 in Crossover Truck Tool Box
Mfr # S71MB
Zoro # G011578465
product price: $1,101.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Matte Black
Body Material
Aluminum
Finish
Matte
Depth
14 in
Lid Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S71MB
Zoro #
G011578465
UPC #
887753598691
Country of Origin
United States
Dimensions
Depth
14 in
Overall Depth
14 in
Overall Length
71 in
Overall Width
21 in
Details
Color
Matte Black
Body Material
Aluminum
Finish
Matte
Lid Type
Standard
Shape
Rectangle
Beveled
Non-Beveled
Rail Style
Without Rail
Description
If you're looking for the most secure way to store your gear, look no further. Unlike most tool boxes on the market that use a low-grade metal paddle locks, the CamLocker system uses revolving cams that hook through welded catches to secure the box in the closed position. Breaking in without a key would actually require the lid to be broken or the use of power tools! CamLocker tool boxes are constructed from .063 gauge polished Aluminum for strength and rigidity, so when you leave your truck you can feel confident that your tools, firearms, or gear will still be there when you get back. Inside the box, you'll find felt carpeting on all sides and on the bottom, which gives the box a high-end look and helps protect your gear. It's also mold and mildew resistant and the floor section is removable for easy cleanup.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.