Shop CAMLOCKER
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover, Single Lid, Diamond Tread, Gloss Black, Aluminum, 71 Inch Overall Length x 20 Inch
- Mfr # HD_KS71_GB
- Zoro # G616023414
product price:Â
$
1,409.99
/ea
Key Features
Body Material
Aluminum
Color
Black
Overall Height
19 in
Overall Width
71 in
Texture
Diamond Tread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD_KS71_GB
- Zoro #
- G616023414
- UPC #
- 887753982490
- Country of Origin
- United States
Dimensions
- Overall Height
- 19 in
- Overall Width
- 71 in
- Width (Bed Width)
- 60-1/2 in
- Height (Bed Rail Down)
- 13 in
- Overall Length
- 20 in
Details
- Body Material
- Aluminum
- Color
- Black
- Texture
- Diamond Tread
- Lid Type
- Standard Profile
- Storage Capacity
- 15.6 cu ft
- Finish
- Gloss Powder Coated
- Handle Type
- T-Handle
- Lockable Lid
- Yes
- With Tray
- Yes
- With Lid Shocks
- Yes
- Number of Doors
- 1 Lid
Description
Crossover; Single Lid; Diamond Tread; Gloss Black; Aluminum; 71 Inch Overall Length x 20 Inch Overall Width x 19 Inch Overall Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.