Super Crew Notch Chest, Single Lid, Diamond Tread, Matte Black, Aluminum, 60 Inch Length x 20
- Mfr # RV60SCN_MB
- Zoro # G816023498
product price:Â
$
1,197.99
/ea
Key Features
Body Material
Aluminum
Color
Black
Overall Height
20 in
Overall Width
20 in
Texture
Diamond Tread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV60SCN_MB
- Zoro #
- G816023498
- UPC #
- 887753596253
- Country of Origin
- United States
Dimensions
- Overall Height
- 20 in
- Overall Width
- 20 in
- Overall Length
- 60 in
Details
- Body Material
- Aluminum
- Color
- Black
- Texture
- Diamond Tread
- Lid Type
- Standard Profile
- Storage Capacity
- 13.8 cu. ft
- Finish
- Matte Powder Coated
- Handle Type
- T-Handle
- With Lid Shocks
- Yes
- With Tray
- Yes
- Lockable Lid
- Yes
- Number of Doors
- 1 Lid
Description
Super Crew Notch Chest; Single Lid; Diamond Tread; Matte Black; Aluminum; 60 Inch Length x 20 Inch Width x 20 Inch Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.