This item is Discontinued.

Camo 2-3/8 in. x 2-3/8 in., 316 Stainless Steel, 350 PK 0345248S

2-3/8 in. x 2-3/8 in., 316 Stainless Steel, 350 PK (Discontinued)

  • Mfr # 0345248S
  • Zoro # G313311845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0345248S
Zoro #
G313311845
UPC #
042928155813
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
2-3/8 in.
Fastener Length
2-3/8 in.

Details

Material
316 Stainless Steel

Description

CAMO Exterior Fasteners are designed specifically for exterior projects. Each fastener is designed to make installation easy while creating strong connections. Screws feature slash points for quick starts with no predrilling that reduces splitting, hand drive nails feature a diamond point to start fast, and collated nails work with various pneumatic nails to make quick work of framing projects. Each screw also has a Star Drive for better bit connections that provides more points of contact, reducing cam outs, and comes with power bits for jobsite convenience. CAMO fasteners are backed by a CAMO warranty. That means you can confidently use them in your decking, fencing, landscaping, and other exterior projects, without having to worry about rust and corrosion.


  • • Edge deck screws fasten through the edge of the board for a fastener-free surface and are for exclusive use with CAMO MARKSMAN Pro tools
  • • Deck screws for pressure treated lumber, cedar, redwood, hardwood, composite, capped composite, and PVC decking
  • • Reverse rake tip augers material out reducing splitting and cracking, reverse upper thread draws board tight
  • • Trimhead reduces the visibility of the screw
  • • T-15 Star Drive, driver bit is included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.