Deck Screw, 0.163 in Thread, 1-5/8 in L, Trim Head, Star Drive, Sharp, Type-17 Point, 316 Stainless Steel

  • Mfr # 0353000ES

  • Zoro # G913993984


product price: $23.29
/ea

Key Features

Trim Head
Drive Size
T15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0353000ES
Zoro #
G913993984
UPC #
42928177211
Country of Origin
China

Dimensions

Drive Size
T15

Details

Head Type
Trim

Description

Camo Deck Screw, Thread Size: 0.163 in, 1-5/8 in L, Head Type: Trim, Drive Type: Star, Point Type: Sharp, Type-17, 316 Stainless Steel, Painted, Package Quantity: 100, Thread Length: 1.16 in, Drive Size: T15, Marine Grade, Gray, Applicable Materials: PVC, Wood, Includes: T15 Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.