R4 Framing and Decking Screw, #10 Thread, 2-1/2 in L, Star Drive, Steel, 470 PAIL
- Mfr # 01133
- Zoro # G313756875
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
Fastener Length
2-1/2 in
Drive Size
T25
Material
Steel
Interior/Exterior
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01133
- Zoro #
- G313756875
- UPC #
- 772691011336
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
- Drive Size
- T25
Details
- Drive
- Torx
- Material
- Steel
- Interior/Exterior
- Exterior, Interior
Description
GRK Fasteners R4 Framing and Decking Screw, Thread Size: #10, 2-1/2 in L, Drive Type: Star, Steel, Package Quantity: 470 PAIL, Multi-Purpose, Thread Length: 1.57 in, Drive Size: T25, Applicable Materials: Cement Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.