Deck Screw, #10 x 3 in, Steel
Mfr # 0349174
Zoro # G206869231
product price:Â $52.25
/eaKey Features
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Tan
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0349174
Zoro #
G206869231
UPC #
42928161920
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.