
Deck Screw, No 10 Thread, 2-1/2 in L, Reverse Upper Thread, Trim Head, Star Drive, Sharp, Type-17 Point
Mfr # 0367158DS
Zoro # G613994175
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Trim Head
Drive Size
T20
Thread Type
Reverse Upper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0367158DS
Zoro #
G613994175
UPC #
42928167595
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
T20
Details
Head Type
Trim
Thread Type
Reverse Upper
Description
Camo Deck Screw, Thread Size: #10, 2-1/2 in L, Thread Type: Reverse Upper, Head Type: Trim, Drive Type: Star, Point Type: Sharp, Type-17, 316 Stainless Steel, Painted, Package Quantity: 350, Corrosion-Resistant, Thread Length: 1-3/4 in, Drive Size: T20, Marine Grade, Dark Brown, Applicable Materials: Capped Composite, Composite, PVC, Wood, Includes: T20 Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.