Framing Screw, 0.16 in Thread, 3 in L, Flat Head, Star Drive, Slash Point, PROTECH Ultra 4 Coated, 150

  • Mfr # 0355174

  • Zoro # G213994001


product price: $58.55
/ea

Key Features

Flat Head
Drive Size
T-25
Finish
PROTECH Ultra 4 Coated
Materials for Use With
Wood
Includes
T-25 Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0355174
Zoro #
G213994001
UPC #
42928183625
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T-25

Details

Head Type
Flat
Finish
PROTECH Ultra 4 Coated
Materials for Use With
Wood
Includes
T-25 Bit

Description

Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products