Shop CAMO
See all product information
Create Account
Framing Screw, 0.16in Thread, 2-1/2in L, Flat Head, Star Drive, Slash Point, PROTECH Ultra 4 Coated, 1000
Mfr # 0355159
Zoro # G913993977
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Drive Size
T-25
Finish
PROTECH Ultra 4 Coated
Materials for Use With
Wood
Includes
T-25 Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0355159
- Zoro #
- G913993977
- UPC #
- 42928183601
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- T-25
Details
- Head Type
- Flat
- Finish
- PROTECH Ultra 4 Coated
- Materials for Use With
- Wood
- Includes
- T-25 Bit
Description
Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.