
Structural Screw, 1/4 in Thread, 4 in L, Hex Head, Hex Drive, Sharp Point, PROTECH Ultra 4 Coated, 10
Mfr # 0364200
Zoro # G013994034
product price: $17.49
/eaKey Features
Thread Size
1/4 in
Fastener Length
7.125 in
Head Type
Hex
Driver Size
3/8 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0364200
Zoro #
G013994034
UPC #
42928183854
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4 in
Fastener Length
7.125 in
Driver Size
3/8 in
Details
Head Type
Hex
Drive Type
Hex
Includes
Hex Bit
Description
Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.