Zoro Homepage

#6512 4-1/8 , Push-In Fitting, Male Stud, 4MM Tube, 1/8" Thread

  • Mfr # 6512 4-1/8

  • Zoro # G706977153


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Specific Pipe Fitting Shape
Straight
Thread Type
Gas Cylindrical (G)
Connection Type
Tube - Fix Thread
Pipe Size
Ø4, G1/8
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512 4-1/8
Zoro #
G706977153
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
Ø4, G1/8

Details

Specific Pipe Fitting Shape
Straight
Thread Type
Gas Cylindrical (G)
Connection Type
Tube - Fix Thread
Material
Brass
Temp. Range
-20°C to 80°C

Description

CAMOZZI (6512 4-1/8 ) Push-In Fitting, Male Stud, 4mm Tube, 1/8" Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.