
#6522 12-1/4, Super Rapid Fitting, Push In Fitting-Swivel Elbow-12MM Tube-1/4 Thread
Mfr # 6522 12-1/4
Zoro # G906977168
product price: $14.79
/ea
Sold in multiples of 10 for $147.90
Key Features
Thread Type
Gas Cylindrical (G)
Pipe Size
Ø12, G1/4
Specific Pipe Fitting Shape
L
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6522 12-1/4
Zoro #
G906977168
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
Ø12, G1/4
Details
Thread Type
Gas Cylindrical (G)
Specific Pipe Fitting Shape
L
Temp. Range
-20°C to 80°C
Material
Brass
Connection Type
Tube - Orienting Thread
Description
The CAMOZZI - 6522 12-1/4 is a type of Push On Hose Fitting, an essential component in the assembly of hose connections. The fitting is intended for quick and secure connection, and is typically used to connect hoses across various commercial and industrial applications.
Key Features:
- The fitting type is "push on", which means hoses can be securely connected simply by pushing them onto the fitting.
- Designed for 1/4 inch hose sizes, referring to the diameter of the hose that it can be used with.
- Material: This product is made of steel, renowned for its durability and resistance to damage.
- Shape: Straight – This attribute represents the geometric profile of the fitting, indicating that it creates a straight passageway for the hose.
- Thread Size: 1/2. This specification refers to the set of dimensions related to the thread of the fitting, contributing to its secure connection.
- Temperature Range: The fitting is rated for operation within -40°F to 212°F.
- Compatibility: The fitting can connect to diverse types of hoses, indicating its suitability for a broad spectrum of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.