2.44 To 2.62 Inch Diameter; Band Clamp; Stainless Steel; Single; With Hex Key Socket Bolt
- Mfr # 212-2771
- Zoro # G815657731
product price:Â
$
30.15
/ea
Key Features
Type
Band
Finish
Chrome Plated
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212-2771
- Zoro #
- G815657731
- UPC #
- 643380957221
- Country of Origin
- Taiwan, Province of China
- Type
- Band
- Finish
- Chrome Plated
- Material
- Stainless Steel
- Color
- Silver
Description
- Constructed From Stainless Steel
- Clamps Are The Best Way To Keep Your Exhaust System Looking New
- Barrel And Band Design Provide For Superior Clamping Pressure And Have A Low Profile Hex Key Head Adjusting Bolt
- Ensures Precise Fit And Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.