#6525 6-1/8, Extended Swivel Male Elbow Sprint, Push-In 6MM Tube, 1/8 Thread

  • Mfr # 6525 6-1/8

  • Zoro # G106977166


product price:  $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Thread Type
Gas Cylindrical (G)
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
L
Connection Type
Tube - Orienting Thread
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6525 6-1/8
Zoro #
G106977166
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
Ø6, G1/8

Details

Thread Type
Gas Cylindrical (G)
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
L
Connection Type
Tube - Orienting Thread
Material
Brass

Description

The CAMOZZI - 6525 6-1/8 is a push-on hose fitting primarily used in industrial applications. Its key feature is its ability to provide a simple and secure connection, thanks to its Tube - Orienting Thread connection type. Made of brass, this durable fitting is built to resist various environmental conditions for long-lasting use. Furthermore, the fitting has an 'L' shape, specifically designed to connect and route hoses in two different directions. The component is rated to operate within a temperature range of -20°C to 80°C, enabling its usage across various industrial environments.

Key Features:

  • Connection Type: Tube - Orienting Thread, providing a secure connection which promotes efficient fluid flow.
  • Material: Brass, known for its strength, corrosion resistance, and durability.
  • Specific Pipe Fitting Shape: 'L', allowing connection and routing of hoses in two different directions.
  • Temperature Range: -20°C to 80°C, this wide operating range offers versatility in various industrial environments.
  • Thread Type: Gas Cylindrical (G), known for their strong, leak-free connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.