
#6900 04-00, Plug #Nylon, 1/4" OD
Mfr # 6900 04-00
Zoro # G206868142
product price: $2.15
/eaSold in multiples of 10 for $21.50
Key Features
Temp. Range
-20°C to 80°C
Fitting Connection Type
Adaptor
Fitting Size
Ø1/4
Fitting Material
Polyamide PA66
Fitting Shape
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6900 04-00
Zoro #
G206868142
UPC #
-
Country of Origin
Italy
Dimensions
Fitting Size
Ø1/4
Details
Temp. Range
-20°C to 80°C
Fitting Connection Type
Adaptor
Fitting Material
Polyamide PA66
Fitting Shape
Plug
Description
CAMOZZI (6900 04-00) Plug (Nylon) 1/4" OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.