Zoro Homepage

7550 10 Super-Rapid Fitting, Technopolymer Fitting-Equal Tube Elbow-10MM Tube

  • Mfr # 7550 10

  • Zoro # G606977253


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Temp. Range
-20°C to 60°C
Seal Material
NBR
Connection Type
Tube - Tube
Material
Polyamide PA66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7550 10
Zoro #
G606977253
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-20°C to 60°C
Seal Material
NBR
Connection Type
Tube - Tube
Material
Polyamide PA66

Description

CAMOZZI 7550 10 Super-Rapid Fitting, Technopolymer Fitting-Equal Tube Elbow-10mm Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.