
Banjo, 8MM OD X 3/8
Mfr # 6610 8-3/8
Zoro # G106977586
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
Key Features
Temp. Range
-20°C to 80°C
Hose Connection
Orienting Tube
Seals
NBR
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6610 8-3/8
Zoro #
G106977586
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Hose Connection
Orienting Tube
Seals
NBR
Material
Brass
Description
CAMOZZI Banjo, 8mm OD x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.