
BSPp Female-BSPp Male Reducer, G1/2 X G1/4
Mfr # 2531 1/2-1/4
Zoro # G306977997
product price: $4.25
/eaSold in multiples of 10 for $42.50
Key Features
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2531 1/2-1/4
Zoro #
G306977997
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Description
CAMOZZI BSPP Female-BSPP Male Reducer, G1/2 x G1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.