Zoro Homepage

Filter Regulator, Series Md

  • Mfr # MD1-FR0000-1/4

  • Zoro # G906694478


product price: $70.15
/ea

Key Features

Body Material
Technopolymer
Max. Temp.
50°C
Bowl Material
Polycarbonate
Bowl
Normal (Standard)
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1-FR0000-1/4
Zoro #
G906694478
UPC #
-
Country of Origin
Italy

Dimensions

Size
1

Details

Body Material
Technopolymer
Max. Temp.
50°C
Bowl Material
Polycarbonate
Bowl
Normal (Standard)
Type
Standard

Description

CAMOZZI Filter Regulator, Series MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.