Zoro Homepage

Filter-Regulator Series N

  • Mfr # N108-D00

  • Zoro # G006694460


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Bowl Material
Polyamide
Type
Standard
Bowl
Short
Body Material
Brass
Max. Temp.
50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N108-D00
Zoro #
G006694460
UPC #
-
Country of Origin
Italy

Dimensions

Size
One-Size

Details

Bowl Material
Polyamide
Type
Standard
Bowl
Short
Body Material
Brass
Max. Temp.
50°C

Description

CAMOZZI Filter-Regulator Series N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.