Fix Metric-BSPt Male Elbow, 6/4 X R1/8
Mfr # 1500 6/4-1/8
Zoro # G006977914
product price: $2.85
/eaSold in multiples of 10 for $28.50
Key Features
Temp. Range
-20°C to 80°C
Material
Brass
Hose Connection
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500 6/4-1/8
Zoro #
G006977914
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Material
Brass
Hose Connection
Tube
Description
CAMOZZI Fix Metric-BSPT Male Elbow, 6/4 x R1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.