Zoro Homepage

Male Connector, 1/4" OD X 1/4" NPT

  • Mfr # 6510 04-04

  • Zoro # G506977919


product price: $4.25
/ea
Sold in multiples of 10 for $42.50

Key Features

Material
Brass
Seals
NBR
Hose Connection
Tube - Fix Thread
Temp. Range
-20°C to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6510 04-04
Zoro #
G506977919
UPC #
-
Country of Origin
Italy

Details

Material
Brass
Seals
NBR
Hose Connection
Tube - Fix Thread
Temp. Range
-20°C to 80°C

Description

CAMOZZI Male Connector, 1/4" OD x 1/4" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.