
Male Connector Sprint, 10/8 X G1/4
Mfr # 1511 10/8-1/4
Zoro # G206977769
product price: $4.15
/eaSold in multiples of 10 for $41.50
Key Features
Hose Connection
Tube
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1511 10/8-1/4
Zoro #
G206977769
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Tube
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI Male Connector Sprint, 10/8 x G1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.