Male Elbow Non-Swivel Male, 6MM OD X R14
Mfr # S6500 6-1/4
Zoro # G906977960
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
Key Features
Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Fix Thread
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6500 6-1/4
Zoro #
G906977960
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Fix Thread
Material
Brass
Description
CAMOZZI Male Elbow Non-Swivel Male, 6mm OD x R14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.