#Mc104-M00, Mc Series Manifold Pressure Regulator, 1/4 BSP Ports, 0.5-10 Bar Operating Pressure

  • Mfr # MC104-M00

  • Zoro # G306694436


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Body Material
ZAMA
Max. Temp.
50°C
Type
Manifold
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC104-M00
Zoro #
G306694436
UPC #
-
Country of Origin
Italy

Dimensions

Size
1

Details

Body Material
ZAMA
Max. Temp.
50°C
Type
Manifold

Description

CAMOZZI (MC104-M00) MC Series Manifold Pressure Regulator, 1/4 BSP Ports, 0.5-10 Bar Operating Pressure (7.25 -145 PSI), Self Relieving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.