Zoro Homepage

#Nd6540 06-00, Super Rapid Fitting Dot Nps, Union Tee, 3/8" OD

  • Mfr # ND6540 06-00

  • Zoro # G406977194


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Connection Type
Tube - Tube
Temp. Range
-50°C to 100°C
Material
Brass
Seal Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND6540 06-00
Zoro #
G406977194
UPC #
-
Country of Origin
Italy

Details

Connection Type
Tube - Tube
Temp. Range
-50°C to 100°C
Material
Brass
Seal Material
NBR

Description

CAMOZZI (ND6540 06-00) Super Rapid Fitting DOT NPS, Union Tee, 3/8" OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.