
#Nd6560 08-00, Super Rapid Fitting Dot Nps, Union "Y", 1/2" OD
Mfr # ND6560 08-00
Zoro # G906977236
product price: $29.65
/eaSold in multiples of 10 for $296.50
Key Features
Temp. Range
-50°C to 100°C
Seal Material
NBR
Connection Type
Tube - Tube
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND6560 08-00
Zoro #
G906977236
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-50°C to 100°C
Seal Material
NBR
Connection Type
Tube - Tube
Material
Brass
Description
CAMOZZI (ND6560 08-00) Super Rapid Fitting DOT NPS, Union "Y", 1/2" OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.