Shop CAMOZZI
See all product information
Create Account
Push-Fit Elbow, 16 bar, Silver
- Mfr # 6522 4-M5
- Zoro # G424936906
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Standards
REACH, RoHS
Fitting Thread Size
M5
Fitting Side 1 Tube Outer Diameter
4 mm
Finish
Nickel-Plated
Operating Pressure - Maximum
16 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6522 4-M5
- Zoro #
- G424936906
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Fitting Thread Size
- M5
- Fitting Side 1 Tube Outer Diameter
- 4 mm
- Overall Length
- 11/32 in
- Center-to-End 1 Length
- 17 1/2 mm
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Center-to-End 2 Length
- 16 1/2 mm
- Length
- 11/32 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size M5, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.