
Quick Release Coupling
Mfr # 5053 1/4
Zoro # G506693215
product price: $16.29
/eaSold in multiples of 10 for $162.90
Key Features
Connection Type
Thread
Seal Material
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5053 1/4
Zoro #
G506693215
UPC #
-
Country of Origin
Italy
Details
Connection Type
Thread
Seal Material
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI Quick Release Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.