Zoro Homepage

Regulator

  • Mfr # MC104-M70

  • Zoro # G906693204


product price: $74.49
/ea

Key Features

Body Material
ZAMA
Type
Manifold
Max. Temp.
50°C
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC104-M70
Zoro #
G906693204
UPC #
-
Country of Origin
Italy

Dimensions

Size
1

Details

Body Material
ZAMA
Type
Manifold
Max. Temp.
50°C

Description

CAMOZZI Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.